Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silencer

Silencer TP-SR01

Item.#
08373181
Mfr.#
TP-SR01
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure
0 to 1MPa
Caliber
Rc1/8
Effective Sectional Area (mm2)
15
Overall Length (mm)
33
2014 TRUSCO Published Page
1-1406
Body Diameter (mm)
phi16
Weight (g)
5
TRUSCO Part Number
258-8293