Buy more than* S$200* and get FREE SHIPPING

  • Silencer

Silencer TP-SR02

Item.#
08373197
Mfr.#
TP-SR02
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure
0 to 1MPa
TRUSCO Part Number
258-8307
Body Diameter (mm)
phi20
Weight (g)
15
Overall Length (mm)
62.5
Caliber
Rc1/4
Effective Sectional Area (mm2)
40