Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator TP-2320-8

Item.#
08373206
Mfr.#
TP-2320-8
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1365
Air Flow Capacity (m3/min)
0.41
Working Pressure
1
Weight (kg)
0.3
TRUSCO Part Number
254-9646
Caliber
Rc1/4
Storage Oil Volume (cm3)
25
Maximum Flow
0.3m3/min(ANR)
Overall Length (mm)
116