Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge

Pressure Gauge TP-G40A

4.57 (7)
Item.#
08373242
Mfr.#
TP-G40A
Package Qty.
1PC
Ship pack of
1
10.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure
0 - 1MPa
Connection Diameter
R1/8
TRUSCO Part Number
258-8251
Weight (g)
60
Shape
Vertical type
Display Board Diameter (mm)
40
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Therefore exchange gauge was broken filter with regulator
5
From Japan
On 2016-05-29 18:52:36
Monotarou's filter with the regulator of the gauge has tried to Torasuko made since broken probably because severe vibration so attached to the engine compressor.
This review is about item#08373233.
Compressor repair
4
From Japan
On 2015-11-27 15:12:31
I bought the pressure gauge and the compressor switch at the same time, but after repair the pressure setting of the switch and the perfect numerical value were hit. Because I am accustomed to the old kilometer display, I would like to purchase the lift as well.
This review is about item#08373267.
Exchange of pressure gauge of engine compressor
5
From Japan
On 2015-09-10 16:57:35
I replaced it for the regulator. I feel the meter diameter a little small. I am satisfied that there are abundant variations in diameter.
This review is about item#08373233.
Confirmation of water supply pressure for agricultural pump
5
From Japan
On 2015-09-07 16:56:32
I used it for water pressure confirmation. I think that the product itself is inexpensive making. I do not ask for accuracy very much but think that it is inexpensive and useful when you want to use it a lot.
This review is about item#08373267.
Air tool
5
From Japan
On 2015-04-29 16:35:39
It's pat!
This review is about item#08373242.
Tire change
5
From Japan
On 2015-02-04 15:15:02
It is a good product that is easy to operate reliably.
This review is about item#08373251.
For regulator
3
From Japan
On 2014-08-26 13:48:02
Although I was hoping for a monotaro brand pressure gauge, it was purchased as a substitute at the end of handling. Though things can be used normally, the monotaro brand pressure gauge is low price, compact and attractive. I want you to recover.
This review is about item#08373251.