Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Guage

Pressure Guage TP-G50

4.62 (8)
Item.#
08373251
Mfr.#
TP-G50
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure
0 - 1MPa
Connection Diameter
R1/4
TRUSCO Part Number
258-8269
Weight (g)
110
Shape
Dropper
Display Board Diameter (mm)
50
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-19 16:42:53
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#8373242.
Gauge of filter regulator was broken and replaced
5
From Japan
On 2016-05-29 18:52:36
Since the gauge of Monotaro 's filter regulator was attached to the engine compressor, the vibration was so bad that it broke and tried to make it by truss.
This review is about item#08373233.
Compressor repair
4
From Japan
On 2015-11-27 15:12:31
I bought the pressure gauge and the compressor switch at the same time, but after repair the pressure setting of the switch and the perfect numerical value were hit. Because I am accustomed to the old kilometer display, I would like to purchase the lift as well.
This review is about item#08373267.
Exchange of pressure gauge of engine compressor
5
From Japan
On 2015-09-10 16:57:35
I replaced it for the regulator. I feel the meter diameter a little small. I am satisfied that there are abundant variations in diameter.
This review is about item#08373233.
Confirmation of water supply pressure for agricultural pump
5
From Japan
On 2015-09-07 16:56:32
I used it for water pressure confirmation. I think that the product itself is inexpensive making. I do not ask for accuracy very much but think that it is inexpensive and useful when you want to use it a lot.
This review is about item#08373267.
Air tool
5
From Japan
On 2015-04-29 16:35:39
It's pat!
This review is about item#08373242.
Tire change
5
From Japan
On 2015-02-04 15:15:02
It is a good product that is easy to operate reliably.
This review is about item#08373251.
For regulator
3
From Japan
On 2014-08-26 13:48:02
Although I was hoping for a monotaro brand pressure gauge, it was purchased as a substitute at the end of handling. Though things can be used normally, the monotaro brand pressure gauge is low price, compact and attractive. I want you to recover.
This review is about item#08373251.