Buy more than* S$200* and get FREE SHIPPING

  • Y Hose Joint 1/4
  • Y Hose Joint 1/4
  • Y Hose Joint 1/4

Y Hose Joint 1/4 YHJ-209

Item.#
08373285
Mfr.#
YHJ-209
Package Qty.
1Pack(1PC)
Ship pack of
1
13.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, air, oil
Finishing Material
Brass (C3771) + chrome plated
Dimension G
2013/01/04
Hose Inside-Diameter (phi mm)
9
TRUSCO Part Number
177-9044
Working Pressure (MPa)
3.45
Application
Air Distribution
Fluid Temperature (Degree C)
-50 to 150
Weight (g)
126