Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Y Hose Joint 1/4
  • Y Hose Joint 1/4
  • Y Hose Joint 1/4

Y Hose Joint 1/4 YHJ-310

Item.#
08373294
Mfr.#
YHJ-310
Package Qty.
1Pack(1PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, air, oil
Finishing Material
Brass (C3771) + chrome plated
Weight (g)
152
Dimension G
2013/03/08
Hose Inside-Diameter (phi mm)
10.5
Working Pressure (MPa)
3.45
Application
Air Distribution
TRUSCO Part Number
177-9052
Fluid Temperature (Degree C)
-50 - 150