Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HJ-414

3.50 (2)
Item.#
08373303
Mfr.#
HJ-414
Package Qty.
1Pack(3PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G
41641
Weight (g)
162
TRUSCO Part Number
177-9125
2014 TRUSCO Published Page
1-1311
Hose Inside-Diameter (phi mm)
14
Finishing Material
Brass (C3604) + chrome-plated
Purpose
Connection of equipment and hose
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:36:43
Especially impressions about the product, there is not improvement point is enough
This review is about item#8373312.
Not used
2
From Japan
On 2016-01-26 14:47:17
I made a mistake buying a size inscription hard to understand. (> _ <)
This review is about item#08373346.