Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint
  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HJ-209

2.00 (1)
Item.#
08373312
Mfr.#
HJ-209
Package Qty.
1Pack(5PC)
Ship pack of
1
11.46 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
177-9109
Dimension G
Weight (g)
110
Application
Connection of equipment and hose
Hose Inside-Diameter (phi mm)
9
Finishing Material
Brass (C3604) + chrome plated
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Not used
2
From Japan
On 2016-01-26 14:47:17
I made a mistake buying a size inscription hard to understand. (> _ <)
This review is about item#08373346.