Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Joint
  • Hose Joint
  • Hose Joint
  • Hose Joint

Hose Joint HJ-107

3.50 (2)
Item.#
08373321
Mfr.#
HJ-107
Package Qty.
1Pack(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Inside-Diameter (phi mm)
7
Finishing Material
Brass (C3604) + chrome plated
Application
Connection of equipment and hose
Weight (g)
50
TRUSCO Part Number
177-9095
Dimension G
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:36:43
Especially impressions about the product, there is not improvement point is enough
This review is about item#8373312.
Not used
2
From Japan
On 2016-01-26 14:47:17
I made a mistake buying a size inscription hard to understand. (> _ <)
This review is about item#08373346.