Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint Diameter 10.5mm

Hose Joint Diameter 10.5mm HT-209

Item.#
08373364
Mfr.#
HT-209
Package Qty.
1Pack(5PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass (C3604) + chrome plated
Hose Inside-Diameter (phi mm)
9
Purpose
Connection of equipment and hose
Weight (g)
80
TRUSCO Part Number
177-9303
Application
Connection of equipment and hose
2014 TRUSCO Published Page
1-1312