Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Joint Diameter 10.5mm

Hose Joint Diameter 10.5mm HT-620

Item.#
08373382
Mfr.#
HT-620
Package Qty.
1Pack(2PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hose Inside-Diameter (phi mm)
20.5
2014 TRUSCO Published Page
1-1312
Finishing Material
Brass (C3604) + chrome-plated
Purpose
Connection of equipment and hose
Weight (g)
176
TRUSCO Part Number
177-9338