Buy more than* S$200* and get FREE SHIPPING

  • Hose Joint Diameter 10.5mm

Hose Joint Diameter 10.5mm HT-310

Item.#
08373391
Mfr.#
HT-310
Package Qty.
1Pack(5PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass (C3604) + chrome plated
Hose Inside-Diameter (phi mm)
10.5
Weight (g)
100
TRUSCO Part Number
177-9311
Application
Connection of equipment and hose