Buy more than* S$200* and get FREE SHIPPING

  • 3 Way Hose Joint

3 Way Hose Joint MH-209

5.00 (3)
Item.#
08373416
Mfr.#
MH-209
Package Qty.
1Pack(5PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, air, oil
Weight (g)
240
TRUSCO Part Number
177-9061
2014 TRUSCO Published Page
1-1312
Hose Inside-Diameter (phi mm)
9
Working Pressure (MPa)
3.45
Finishing Material
Brass (C3771) + chrome-plated
Purpose
Air Distribution
Fluid Temperature (Degree C)
-50 to 150
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 11:09:40
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8373407.
Secure Solex Waterway
5
From Japan
On 2015-08-26 19:38:48
Furnishing good feeling length
This review is about item#08373407.
Bifurcation from oxygen pump
5
From Japan
On 2014-11-10 19:31:34
I was just looking for something good but I was in trouble because I could not find it easily, but really good ones were found. The feeling I used is comfortable without any problems.
This review is about item#08373407.