Buy more than* S$200* and get FREE SHIPPING

  • 3 Way Hose Joint

3 Way Hose Joint MH-310

5.00 (3)
Item.#
08373425
Mfr.#
MH-310
Package Qty.
1Pack(3PC)
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, air, oil
Weight (g)
168
TRUSCO Part Number
177-9079
Fluid Temperature (Degree C)
-50 - 150
Working Pressure (MPa)
3.45
Finishing Material
Brass (C3771) + chrome plated
Application
Air Distribution
Hose Inside-Diameter (phi mm)
10.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 11:09:40
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8373407.
Secure Solex Waterway
5
From Japan
On 2015-08-26 19:38:48
Furnishing good feeling length
This review is about item#08373407.
Bifurcation from oxygen pump
5
From Japan
On 2014-11-10 19:31:34
I was just looking for something good but I was in trouble because I could not find it easily, but really good ones were found. The feeling I used is comfortable without any problems.
This review is about item#08373407.