Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipple
  • Nipple
  • Nipple

Nipple TN-414

5.00 (1)
Item.#
08373486
Mfr.#
TN-414
Package Qty.
1Pack(3PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Connection of equipment
Purpose
Connection of equipment
Dimensions R
41641
Fluid Temperature (Degree C)
-50 to 150
Working Pressure (MPa)
3.45
Finishing Material
Brass(C3604)+chrome-plated
TRUSCO Part Number
177-9176
2014 TRUSCO Published Page
1-1311
Dimension G
41641
Fluid
Water, air, oil
Weight (g)
162
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regulator connection
5
From Japan
On 2018-01-09 15:42:36
Unlike cheap, it is a product that can be used with high confidence both in strength and accuracy.
This review is about item#8373504.