Buy more than* S$200* and get FREE SHIPPING

  • Nipple
  • Nipple
  • Nipple

Nipple TN-209

5.00 (1)
Item.#
08373495
Mfr.#
TN-209
Package Qty.
1Pack(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Connection of equipment
Dimensions R
2013/01/04
Weight (g)
80
TRUSCO Part Number
177-9150
Dimension G
2013/01/04
Finishing Material
Brass (C3604) + chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regulator connection
5
From Japan
On 2018-01-09 15:42:36
Unlike cheap, it is a product that can be used with high confidence both in strength and accuracy.
This review is about item#8373504.