Buy more than* S$200* and get FREE SHIPPING

  • Nipple
  • Nipple
  • Nipple

Nipple TN-107

5.00 (1)
Item.#
08373504
Mfr.#
TN-107
Package Qty.
1Pack(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Connection of equipment
Purpose
Connection of equipment
Dimensions R
41647
Fluid Temperature (Degree C)
-50 to 150
Weight (g)
50
TRUSCO Part Number
177-9141
2014 TRUSCO Published Page
1-1311
Dimension G
41647
Working Pressure (MPa)
3.45
Finishing Material
Brass(C3604)+chrome-plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regulator connection
5
From Japan
On 2018-01-09 15:42:36
Unlike cheap, it is a product that can be used with high confidence both in strength and accuracy.
This review is about item#8373504.