|
Nipple TN-310
(1)
- Item.#
- 08373522
- Mfr.#
- TN-310
- Package Qty.
- 1Pack(5PC)
- Ship pack of
- 1
Item Feature
- Application
- Connection of equipment
- Finishing Material
- Brass (C3604) + chrome plated
- Dimensions R
- 2013/03/08
- Weight (g)
- 150
- TRUSCO Part Number
- 177-9168
- Dimension G
- 2013/03/08
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Regulator connection
From Japan
On 2018-01-09 15:42:36
Unlike cheap, it is a product that can be used with high confidence both in strength and accuracy.
Customers Who Bought This Item Also Bought