Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-414

Item.#
08373583
Mfr.#
HN-414
Package Qty.
1Pack(5PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.45
2014 TRUSCO Published Page
1-1311
Fluid Temperature (Degree C)
-50 to 150
Finishing Material
Brass (C3604) + chrome-plated
Purpose
Connection of equipment and hose
Dimensions R
1/2
Weight (g)
250
TRUSCO Part Number
177-9028