Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-209

Item.#
08373592
Mfr.#
HN-209
Package Qty.
1Pack(5PC)
Ship pack of
1
12.39 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.45
Fluid
Water, air, oil
Application
Connection of equipment and hose
Fluid Temperature (Degree C)
-50 - 150
Finishing Material
Brass (C3604) + chrome plated
TRUSCO Part Number
177-9001
Hose Inside-Diameter (phi mm)
9
Dimensions R
2013/01/04
Weight (g)
90