Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-107

Item.#
08373601
Mfr.#
HN-107
Package Qty.
1Pack(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.45
Application
Connection of equipment and hose
Fluid Temperature (Degree C)
-50 - 150
Finishing Material
Brass (C3604) + chrome plated
Fluid
Water, air, oil
Hose Inside-Diameter (phi mm)
7
Dimensions R
Weight (g)
60
TRUSCO Part Number
177-8994