Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-620

Item.#
08373617
Mfr.#
HN-620
Package Qty.
1Pack(3PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.45
Purpose
Connection of equipment and hose
Dimensions R
3/4
Weight (g)
294
TRUSCO Part Number
177-9036
Hose Inside-Diameter (phi mm)
20.5
2014 TRUSCO Published Page
1-1311
Fluid Temperature (Degree C)
-50 to 150
Finishing Material
Brass (C3604) + chrome-plated