Buy more than* S$200* and get FREE SHIPPING

  • Hose Nipple
  • Hose Nipple
  • Hose Nipple

Hose Nipple HN-310

Item.#
08373626
Mfr.#
HN-310
Package Qty.
1Pack(5PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
3.45
Fluid Temperature (Degree C)
-50 to 150
Finishing Material
Brass (C3604) + chrome-plated
Fluid
Water, air, oil
Purpose
Connection of equipment and hose
Dimensions R
41706
Weight (g)
140
TRUSCO Part Number
177-9010
Hose Inside-Diameter (phi mm)
10.5
2014 TRUSCO Published Page
1-1311