Buy more than* S$200* and get FREE SHIPPING

  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve

Sleeve Joint Nylon Sleeve TS-NS12

5.00 (1)
Item.#
08373644
Mfr.#
TS-NS12
Package Qty.
1Pack(20PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon
Fluid
Air,oil,water
Dimensions B (mm)
phi15.0
Dimensions A (mm)
14
Conformity Tube Outside Diameter (phi mm)
12
TRUSCO Part Number
291-9958
Purpose
For pneumatic, hydraulic pressure, water pressure.
Mass (g/pack)
18
Dimensions C (mm)
phi13.1
Dimensions D (mm)
phi12.15
Temperature (deg C)
(Liquid) 0-70
Size
12
2014 TRUSCO Published Page
1-1310
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concatenation of nylon hose
5
From Japan
On 2015-04-08 16:10:42
Since a nearby dealer closed, I used it. Although urethane hose is also used, depending on the application, nylon hose is harder and stronger and lasts longer so we will continue to use it.