Buy more than* S$200* and get FREE SHIPPING

  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve

Sleeve Joint Nylon Sleeve TS-NS6

5.00 (1)
Item.#
08373662
Mfr.#
TS-NS6
Package Qty.
1Pack(20PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon
TRUSCO Part Number
291-9974
Fluid
Air, oil, water
Dimensions B (mm)
phi8.4
Dimensions A (mm)
12
Conformity Tube Outside Diameter (phi mm)
6
Size
6
Mass (g/pack)
97
Dimensions C (mm)
phi7.0
Dimensions D (mm)
phi6.15
Temperature (deg C)
(Liquid) 0 - 70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Concatenation of nylon hose
5
From Japan
On 2015-04-08 16:10:42
Since a nearby dealer closed, I used it. Although urethane hose is also used, depending on the application, nylon hose is harder and stronger and lasts longer so we will continue to use it.