Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve
  • Sleeve Joint Nylon Sleeve

Sleeve Joint Nylon Sleeve TS-NS8

5.00 (1)
Item.#
08373671
Mfr.#
TS-NS8
Package Qty.
1Pack(20PC)
Ship pack of
1
4.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Nylon
Dimensions B (mm)
phi10.8
Dimensions A (mm)
12
Conformity Tube Outside Diameter (phi mm)
8
Size
8
Mass (g/pack)
240
Dimensions C (mm)
phi9.0
Dimensions D (mm)
phi8.15
Temperature (deg C)
(Liquid) 0-70
Working Pressure (MPa)
10
TRUSCO Part Number
291-9982
Fluid
Water, air, oil
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Consolidation of nylon hose
5
From Japan
On 2015-04-08 16:10:42
I was allowed to be used because a dealer near you has been closed. Urethane hose we are also be used, but will also use the future because it is long-lasting and hard strong is more of nylon hose depending on the application.