Buy more than* S$200* and get FREE SHIPPING

  • Quick Seal Fittings
  • Quick Seal Fittings
  • Quick Seal Fittings

Quick Seal Fittings TS-MS4

Item.#
08373757
Mfr.#
TS-MS4
Package Qty.
1Pack(20PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
10
2014 TRUSCO Published Page
1-1310
Fluid
Air, oil, water
Operating Temperature Range (deg C)
0 over 100 degC
Finishing Material
Forging brass
Mass (g/pack)
22
Dimensions B (mm)
Phi6.5
2015 Trusco Published Pages
1 1426
Dimensions A (mm)
Phi8.0
Conformity Tube Outside Diameter (phi mm)
4
Size
4
TRUSCO Part Number
291-9869
Material
Brass
Dimensions C (mm)
Phi5.0
Dimensions D (mm)
Phi4.5
Purpose
For pneumatic, hydraulic pressure, water pressure., For pneumatic, hydraulic pressure, water pressure.