Buy more than* S$200* and get FREE SHIPPING

  • Air Flow Regulator

Air Flow Regulator TAR-2PM

4.25 (4)
Item.#
08373827
Mfr.#
TAR-2PM
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum, brass NBR rubber
Attachment Port
G1/4
Length (mm)
49
TRUSCO Part Number
285-4155
Weight (g)
64
Application
Connectible to diameter 1/4 air tools like air duster, impact wrench, air sander etc.
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Carbon dioxide adjustment for welding
3
From Japan
On 2017-02-26 21:23:36
Although I have used it variously, it is with an ordinary adjustment machine.
This review is about item#8373811.
Speed ​​adjustment of grinder
5
From Japan
On 2016-12-03 09:47:29
It is a very good product. It is easy to work with air adjustment at hand.
This review is about item#8373811.
It is used for adjusting the flow rate of air when spraying washing liquid
5
From Japan
On 2014-11-09 13:39:51
Since the amount of air does not become zero, ease of use is for you.
This review is about item#08373827.
Connection of air duster
4
From Japan
On 2014-06-12 15:46:46
I am satisfied with the high machining accuracy. There is no complaints as long as the point that the degree of valve opening is unclear is improved. It is good that the large arrow is engraved on the knob and the valve opening is to be understood at a glance.
This review is about item#08373811.