Buy more than* S$200* and get FREE SHIPPING

  • Quick Seal Fitting Elbow
  • Quick Seal Fitting Elbow
  • Quick Seal Fitting Elbow

Quick Seal Fitting Elbow TS-10X8-02L

Item.#
08373881
Mfr.#
TS-10X8-02L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Appropriate Tightening Nut Rotational Speed (Times)
2-2.5
Dimension L1 (mm)
25
Nominal Diameter
R1/4
Weight (g)
45.0
2015 Trusco Published Pages
1 1425
2014 TRUSCO Published Page
1-1309
Tube Size(mm)
10x8.0
Dimensions H1 (mm)
17
Dimension H (mm)
14
Dimensions L (mm)
40
Material
Brass
TRUSCO Part Number
257-4951
Tightening Torque (kgf cm)
80-100
Purpose
For pneumatic, hydraulic pressure, water pressure., For pneumatic, hydraulic pressure, water pressure.