|
Quick Connector TS-10X65-03C
- Item.#
- 08374073
- Mfr.#
- TS-10X65-03C
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-1309
- Working Pressure (MPa)
- 5
- Tightening Torque (kgf cm)
- 80 to 100
- Fluid Temperature (Degree C)
- 0 to 70
- Dimension H (mm)
- 17
- Dimensions L (mm)
- 37.5
- Material
- Brass (C3771)
- Appropriate Tightening Nut Rotational Speed (Times)
- 2 to 2.5
- TRUSCO Part Number
- 257-4420
- Tube Size(mm)
- 10x6.5
- Dimensions H1 (mm)
- 17
- Nominal Diameter
- R3/8
- Weight (g)
- 38
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought