Buy more than* S$200* and get FREE SHIPPING

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-10X75-02C

Item.#
08374082
Mfr.#
TS-10X75-02C
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
15
Dimensions L (mm)
36.5
Material
Brass (C3771)
Tightening Torque (kgf cm)
80 to 100
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Tube Size(mm)
10x7.5
Dimensions H1 (mm)
17
Nominal Diameter
R1/4
Weight (g)
29
TRUSCO Part Number
257-4438