Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-10X8-02C

Item.#
08374107
Mfr.#
TS-10X8-02C
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
Tube Size(mm)
10x8
Dimensions H1 (mm)
17
Nominal Diameter
R1/4
Weight (g)
29
TRUSCO Part Number
257-4454
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Tightening Torque (kgf cm)
80 to 100
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
15
Dimensions L (mm)
36.5
Material
Brass (C3771)