Buy more than* S$200* and get FREE SHIPPING

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-4X3-01C

Item.#
08374177
Mfr.#
TS-4X3-01C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
Dimensions H1 (mm)
10
Nominal Diameter
R1/8
Weight (g)
13
TRUSCO Part Number
257-4314
Tube Size(mm)
4x3
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
10
Dimensions L (mm)
34.5
Material
Brass (C3771)
Tightening Torque (kgf cm)
10 to 40