Buy more than* S$200* and get FREE SHIPPING

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-6X4-02C

Item.#
08374195
Mfr.#
TS-6X4-02C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
Tightening Torque (kgf cm)
40 to 60
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
14
Dimensions L (mm)
35.5
Material
Brass (C3771)
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
TRUSCO Part Number
257-4331
Tube Size(mm)
6x4
Dimensions H1 (mm)
12
Nominal Diameter
R1/4
Weight (g)
21