Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-8X5-02C

Item.#
08374231
Mfr.#
TS-8X5-02C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
TRUSCO Part Number
257-4373
Tube Size(mm)
8x5
Dimensions H1 (mm)
14
Nominal Diameter
R1/4
Weight (g)
24
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Material
Brass (C3771)
Tightening Torque (kgf cm)
60 to 80
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
14
Dimensions L (mm)
35.5