Buy more than* S$200* and get FREE SHIPPING

  • Quick Connector
  • Quick Connector
  • Quick Connector

Quick Connector TS-8X6-03C

Item.#
08374265
Mfr.#
TS-8X6-03C
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1309
Working Pressure (MPa)
5
Dimensions H1 (mm)
14
Nominal Diameter
R3/8
Weight (g)
33.5
TRUSCO Part Number
257-4403
Tube Size(mm)
8x6
Appropriate Tightening Nut Rotational Speed (Times)
2 to 2.5
Fluid Temperature (Degree C)
0 to 70
Dimension H (mm)
17
Dimensions L (mm)
36.5
Material
Brass (C3771)
Tightening Torque (kgf cm)
60 to 80