Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Joint Elbow
  • Screw Joint Elbow
  • Screw Joint Elbow

Screw Joint Elbow TN-11L

4.67 (3)
Item.#
08374746
Mfr.#
TN-11L
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Dimension L1 (mm)
21
Nominal Diameter
R1/8-RC1/8
Weight (g)
30
2014 TRUSCO Published Page
2-2102
Finishing Material
Brass
Dimension H (mm)
12
Dimensions L (mm)
21
TRUSCO Part Number
257-6635
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Kerosene tank
5
From Japan
On 2018-02-05 17:12:25
It is attached with white resin of loose stopper and screwed immediately as it is I was able to use It is very good product is satisfactory.
This review is about item#8374712.
Air compressor overhaul
5
From Japan
On 2017-12-17 21:24:32
I used it because the diameter of the connecting pipe was different when I replaced the air compressor pump with a different air tank
This review is about item#8374807.
Compressor piping
4
From Japan
On 2014-03-13 09:22:50
I can use it almost without problems. Because it is an amateur, I do not know the reason, but since it is sharper than 90 degrees it is a little worrisome that piping becomes oblique. Is elbow like this for some reason?
This review is about item#08374712.