Buy more than* S$200* and get FREE SHIPPING

  • Screw Joint Elbow
  • Screw Joint Elbow
  • Screw Joint Elbow

Screw Joint Elbow TN-12L

4.50 (2)
Item.#
08374755
Mfr.#
TN-12L
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Dimension L1 (mm)
25
Nominal Diameter
R1/4-RC1/4
Weight (g)
45
Maximum Working Pressure (MPa)
14
Finishing Material
Brass
Dimension H (mm)
14
Dimensions L (mm)
25
TRUSCO Part Number
257-6643
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air compressor overhaul
5
From Japan
On 2017-12-17 21:24:32
I used it because the diameter of the connecting pipe was different when I replaced the air compressor pump with a different air tank
This review is about item#8374807.
Compressor piping
4
From Japan
On 2014-03-13 09:22:50
I can use it almost without problems. Because it is an amateur, I do not know the reason, but since it is sharper than 90 degrees it is a little worrisome that piping becomes oblique. Is elbow like this for some reason?
This review is about item#08374712.