Screw Joint Elbow TN-14L
(3)
Item.#
08374816
Mfr.#
TN-14L
Package Qty.
1PC
Ship pack of
1
Item Feature
Compatible Fluid
Water, air, oil
Dimension L1 (mm)
33
Nominal Diameter
R1/2-RC1/2
Weight (g)
145
2014 TRUSCO Published Page
2-2102
Finishing Material
Brass
Dimension H (mm)
22
Dimensions L (mm)
33
TRUSCO Part Number
257-6660
Maximum Working Pressure (MPa)
14
Customers Who Viewed This Item Also Viewed
<<
SHIMIZU Manufacturing (Fittings)
>>
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Kerosene tank
From Japan
On 2018-02-05 17:12:25
It is attached with white resin of loose stopper and screwed immediately as it is
I was able to use It is very good product is satisfactory.
Air compressor overhaul
From Japan
On 2017-12-17 21:24:32
I used it because the diameter of the connecting pipe was different when I replaced the air compressor pump with a different air tank
Compressor piping
From Japan
On 2014-03-13 09:22:50
I can use it almost without problems. Because it is an amateur, I do not know the reason, but since it is sharper than 90 degrees it is a little worrisome that piping becomes oblique. Is elbow like this for some reason?
Customers Who Bought This Item Also Bought
Top