Buy more than* S$200* and get FREE SHIPPING

  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex

Threaded Joint Tees, In x In x Ex TN-0111T

5.00 (2)
Item.#
08374834
Mfr.#
TN-0111T
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Finishing Material
Brass
Dimension L1 (mm)
21
Nominal Diameter
RC1/8xR1/8xRC1/8
Weight (g)
40
Purpose
Tightness connection of tube, tube parts, and fluid equipment.
Maximum Working Pressure (MPa)
14
2014 TRUSCO Published Page
2-2103
Dimension H (mm)
12
Dimensions L (mm)
42
TRUSCO Part Number
257-6775
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Compressor piping
5
From Japan
On 2016-04-15 16:04:11
It was possible to use it without any problems especially in the air piping branch.
This review is about item#08374834.
Compressor piping
5
From Japan
On 2014-04-02 12:25:29
There is no problem with cheese at all. As for the elbow it is slightly bad because it is sharper than 90 degrees (like that?).
This review is about item#08374834.