Buy more than* S$200* and get FREE SHIPPING

  • Screw Joint T
  • Screw Joint T
  • Screw Joint T

Screw Joint T TN-01T

Item.#
08374843
Mfr.#
TN-01T
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Maximum Working Pressure (MPa)
14
Dimension H (mm)
10
Dimensions L (mm)
37
Finishing Material
Brass (C3771)
Purpose
Tightness connection of tube, tube parts, and fluid equipment.
2014 TRUSCO Published Page
2-2103
Dimension L1 (mm)
18.5
Nominal Diameter
R1/8xR1/8xR1/8
Weight (g)
20
TRUSCO Part Number
257-6732