Buy more than* S$200* and get FREE SHIPPING

  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex

Threaded Joint Tees, In x In x Ex TN-0212T

5.00 (2)
Item.#
08374852
Mfr.#
TN-0212T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Finishing Material
Brass
Nominal Diameter
RC1/4xR1/4xRC1/4
Weight (g)
60
Dimension L1 (mm)
25
Maximum Working Pressure (MPa)
14
Dimension H (mm)
14
Dimensions L (mm)
50
TRUSCO Part Number
257-6783
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Compressor piping
5
From Japan
On 2016-04-15 16:04:11
It was possible to use it without any problems especially in the air piping branch.
This review is about item#08374834.
Compressor piping
5
From Japan
On 2014-04-02 12:25:29
There is no problem with cheese at all. As for the elbow it is slightly bad because it is sharper than 90 degrees (like that?).
This review is about item#08374834.