Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Joint T
  • Screw Joint T
  • Screw Joint T

Screw Joint T TN-03T

Item.#
08374877
Mfr.#
TN-03T
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
2014 TRUSCO Published Page
2-2103
Dimension H (mm)
14
Dimensions L (mm)
52
Finishing Material
Brass (C3771)
TRUSCO Part Number
257-6759
Dimension L1 (mm)
26.0
Nominal Diameter
R3/8xR3/8xR3/8
Weight (g)
70
Purpose
Tightness connection of tube, tube parts, and fluid equipment.