Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Joint T
  • Screw Joint T
  • Screw Joint T

Screw Joint T TN-04T

Item.#
08374886
Mfr.#
TN-04T
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Finishing Material
Brass
Maximum Working Pressure (MPa)
14
Dimension H (mm)
18
Dimensions L (mm)
66
Weight (g)
120
TRUSCO Part Number
257-6767
Dimension L1 (mm)
33
Nominal Diameter
R1/2xR1/2xR1/2