Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Joint Tees, In x In x In
  • Threaded Joint Tees, In x In x In
  • Threaded Joint Tees, In x In x In

Threaded Joint Tees, In x In x In TN-11T

3.67 (3)
Item.#
08374895
Mfr.#
TN-11T
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
14
Nominal Diameter
RC1/8xRC1/8xRC1/8
Weight (g)
40
TRUSCO Part Number
257-6813
Dimension L1 (mm)
21
Dimension H (mm)
12
Dimensions L (mm)
42
Finishing Material
Brass
Compatible Fluid
Water, air, oil
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When making a compressor
5
From Japan
On 2017-12-13 12:33:06
In the nearby home center, we can find something I want very much and it is very useful in quick dispatch. There is no problem with goods.
This review is about item#8374904.
Equipment repair
3
From Japan
On 2015-05-29 20:55:46
I was looking for but was discovering things that I could not find. It is useful.
This review is about item#08374904.
Air piping for sandblasting
3
From Japan
On 2011-02-20 17:37:08
The price is satisfactory.
This review is about item#08374904.