Buy more than* S$200* and get FREE SHIPPING

  • Threaded Joint Tees, In x In x In
  • Threaded Joint Tees, In x In x In
  • Threaded Joint Tees, In x In x In

Threaded Joint Tees, In x In x In TN-12T

3.00 (2)
Item.#
08374904
Mfr.#
TN-12T
Package Qty.
1PC
Ship pack of
1
8.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
14
Nominal Diameter
RC1/4xRC1/4xRC1/4
Weight (g)
60
TRUSCO Part Number
257-6821
Dimension L1 (mm)
25
Dimension H (mm)
14
Dimensions L (mm)
50
Finishing Material
Brass
Compatible Fluid
Water, air, oil
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Equipment repair
3
From Japan
On 2015-05-29 20:55:46
I was looking for but was discovering things that I could not find. It is useful.
This review is about item#08374904.
Air piping for sandblasting
3
From Japan
On 2011-02-20 17:37:08
The price is satisfactory.
This review is about item#08374904.