Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Joint T
  • Screw Joint T
  • Screw Joint T

Screw Joint T TN-02T

Item.#
08374922
Mfr.#
TN-02T
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Maximum Working Pressure (MPa)
14
Dimension H (mm)
12
Dimensions L (mm)
44
Finishing Material
Brass
TRUSCO Part Number
257-6741
Dimension L1 (mm)
22
Nominal Diameter
R1/4xR1/4xR1/4
Weight (g)
35