Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex
  • Threaded Joint Tees, In x In x Ex

Threaded Joint Tees, In x In x Ex TN-0414T

5.00 (2)
Item.#
08374931
Mfr.#
TN-0414T
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Finishing Material
Brass
Dimension H (mm)
22
Dimensions L (mm)
66
TRUSCO Part Number
257-6805
Maximum Working Pressure (MPa)
14
Dimension L1 (mm)
33
Nominal Diameter
RC1/2xR1/2xRC1/2
Weight (g)
210
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Compressor piping
5
From Japan
On 2016-04-15 16:04:11
It was possible to use it without any problems especially in the air piping branch.
This review is about item#08374834.
Compressor piping
5
From Japan
On 2014-04-02 12:25:29
There is no problem with cheese at all. As for the elbow it is slightly bad because it is sharper than 90 degrees (like that?).
This review is about item#08374834.