Buy more than* S$200* and get FREE SHIPPING

  • Screw Joint Reducing Elbow
  • Screw Joint Reducing Elbow
  • Screw Joint Reducing Elbow

Screw Joint Reducing Elbow TN-0211L

Item.#
08374956
Mfr.#
TN-0211L
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
2014 TRUSCO Published Page
2-2102
Dimension H (mm)
12
Dimensions L (mm)
21
TRUSCO Part Number
257-6716
Finishing Material
Brass
Dimension L1 (mm)
22
Nominal Diameter
R1/4-RC1/8
Weight (g)
30